Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MSS4300RG04=4P3T SL SW R/A AU 1825268-2

MSS4300RG04=4P3T SL SW R/A AU (Discontinued)

  • Mfr # 1825268-2
  • Zoro # G500983671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825268-2
Zoro #
G500983671
UPC #
-
Country of Origin
China

Dimensions

Length
22 mm [ .8661 in ]
Width
8.4 mm [ .3307 in ]
Actuator Length
4.2 mm [ .165 in ]
PCB Tail Length
3 mm [ .118 in ]

Details

Switch Type
Slide
Terminal Configuration
Standard
Mounting Angle
Vertical
Stamped Marking
With
Contact Plating
Gold
Actuator Color
Black
PCB Mount Retention
With
Threaded Case
Without
PCB Mount Retention Type
Guide Posts
Number of Positions
3
Actuator Travel
2 mm [ .0787 in ]
Actuator Material
POM
Product Type
Switch
Actuator Style
Side
Contact Base Material
Copper Alloy
Configuration (Pole-Throw)
Four Pole - Three Throw
Mounting Type
Through Hole
UL Flammability Rating
UL 94-HB
Number of Actuators
Single
Grade
Instrumentation
Termination Type
PC
Terminals Connected
1-2, 5-6, 9-10, 13-14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.