MSSA1350R=MSSA SLIDE SWITCH RA

  • Mfr # 3-1437580-5

  • Zoro # G200965212


product price:  $20.59
/ea
Sold in multiples of 4 for $82.36

Key Features

Length
.9449 in
Width
.3681 in
Mounting Type
Through Hole
PCB Mount Retention
With
Terminal Configuration
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1437580-5
Zoro #
G200965212
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.9449 in
Width
.3681 in
Actuator Length
.355 in
PCB Tail Length
.136 in

Details

Mounting Type
Through Hole
PCB Mount Retention
With
Terminal Configuration
Standard
Stamped Marking
With
Termination Type
PC
Mounting Angle
Vertical
Contact Current Rating
.3 A
Actuator Style
Extended, Side
Grade
Instrumentation
Actuator Travel
.79 in
Actuator Color
Black
Switch Contact Plating Material
Silver
Threaded Case
Without
Switch Type
Slide
Number of Positions
3
Voltage Rating
125 VAC
Contact Base Material
Copper Alloy
PCB Mount Retention Type
Guide Post
Actuator Material
Polyester
Product Type
Switch
UL Flammability Rating
UL 94-HB
Configuration (Pole-Throw)
Single Pole - Three Throw
Number of Actuators
Single

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.