Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSSA1450=SW SLIDE 1 POLE/ 4 PO

  • Mfr # 3-1437580-7

  • Zoro # G900965307


product price: $15.35
/ea
Sold in multiples of 200 for $3,070.00

Key Features

Length
.9449 in
Width
.3681 in
Mounting Angle
Vertical
Contact Current Rating
.3 A
Mounting Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437580-7
Zoro #
G900965307
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.9449 in
Width
.3681 in
PCB Tail Length
.115 in
Actuator Length
.41 in

Details

Mounting Angle
Vertical
Contact Current Rating
.3 A
Mounting Type
Through Hole
PCB Mount Retention Type
Guide Post
Configuration (Pole-Throw)
Single Pole - Four Throw
Number of Positions
4
Product Type
Switch
PCB Mount Retention
With
Threaded Case
Without
Termination Type
PC
UL Flammability Rating
UL 94-HB
Actuator Color
Black
Terminal Configuration
Standard
Voltage Rating
125 VAC
Grade
Instrumentation
Switch Type
Slide
Actuator Style
Extended, Top
Actuator Travel
.79 in
Actuator Material
Polyester
Switch Contact Plating Material
Silver
Stamped Marking
With
Number of Actuators
Single
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.