Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MSSA235004=SW SLIDE  DP3T AG 1825198-1

MSSA235004=SW SLIDE DP3T AG (Discontinued)

  • Mfr # 1825198-1
  • Zoro # G200966806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825198-1
Zoro #
G200966806
UPC #
-
Country of Origin
Mexico

Dimensions

Width
9.35 mm [ .3681 in ]
Length
24.14 mm [ .9504 in ]
Actuator Length
10.4 mm [ .41 in ]
PCB Tail Length
3.51 mm [ .136 in ]

Details

Contact Plating
Silver
Contact Current Rating (A)
0.3
Threaded Case
Without
Stamped Marking
With
Termination Type
PC
Mounting Angle
Vertical
Mounting Type
Through Hole
Grade
Instrumentation
UL Flammability Rating
UL 94V-0
PCB Mount Retention
With
Product Type
Switch
Number of Positions
3
PCB Mount Retention Type
Guide Posts
Actuator Material
Nylon
Actuator Color
Black
Actuator Travel
2 mm [ .079 in ]
Contact Base Material
Copper Alloy
Number of Actuators
Single
Switch Type
Slide
Terminal Configuration
Standard
Terminals Connected
1-3, 5-7
Configuration (Pole-Throw)
Double Pole - Three Throw
Actuator Style
Extended, Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.