
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825198-2
Zoro #
G800965988
UPC #
-
Country of Origin
Mexico
Dimensions
Length
24.14 mm [ .9504 in ]
Width
9.35 mm [ .3681 in ]
Actuator Length
10.4 mm [ .41 in ]
PCB Tail Length
3.51 mm [ .136 in ]
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.