Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSSA2450=MSSA SLIDE SWITCH SIL

  • Mfr # 5-1437580-7

  • Zoro # G000966235


product price: $19.79
/ea
Sold in multiples of 4 for $79.16

Key Features

Width
.3681 in
Length
.9449 in
Switch Contact Plating Material
Silver
PCB Mount Retention
With
PCB Tail Length
.136 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437580-7
Zoro #
G000966235
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.3681 in
Length
.9449 in
PCB Tail Length
.136 in
Actuator Length
.41 in

Details

Switch Contact Plating Material
Silver
PCB Mount Retention
With
Actuator Style
Extended, Top
Actuator Material
Polyester
Termination Type
PC
Configuration (Pole-Throw)
Double Pole - Four Throw
Switch Type
Slide
Actuator Color
Black
Contact Current Rating
.3 A
Actuator Travel
.079 in
Grade
Instrumentation
Product Type
Switch
Contact Base Material
Copper Alloy
Number of Actuators
Single
Mounting Angle
Vertical
Threaded Case
Without
Stamped Marking
With
Mounting Type
Through Hole
UL Flammability Rating
UL 94-HB
Terminal Configuration
Standard
PCB Mount Retention Type
Guide Post
Number of Positions
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.