Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MSSA3350=SW SLIDE 3POLE/3POS S 6-1437580-1

MSSA3350=SW SLIDE 3POLE/3POS S (Discontinued)

  • Mfr # 6-1437580-1
  • Zoro # G900966496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437580-1
Zoro #
G900966496
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.05 in
Width
.3701 in
Actuator Length
.41 in
PCB Tail Length
.136 in

Details

Number of Positions
3
Threaded Case
Without
PCB Mount Retention Type
Guide Post
Termination Type
PC
Stamped Marking
With
Terminal Configuration
Standard
Actuator Style
Extended, Top
Grade
Instrumentation
Switch Type
Slide
Contact Base Material
Copper Alloy
Actuator Travel
.079 in
Number of Actuators
Single
Mounting Type
Through Hole
UL Flammability Rating
UL 94-HB
Actuator Color
Black
Switch Contact Plating Material
Silver
Product Type
Switch
PCB Mount Retention
With
Mounting Angle
Vertical
Configuration (Pole-Throw)
Three Pole - Three Throw
Contact Current Rating
.3 A
Actuator Material
Polyester

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.