Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MSSA4450=SW SLIDE 4POLE/4POS P 7-1437580-3

MSSA4450=SW SLIDE 4POLE/4POS P (Discontinued)

  • Mfr # 7-1437580-3
  • Zoro # G600968196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1437580-3
Zoro #
G600968196
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.05 in
Width
.3681 in
PCB Tail Length
.136 in
Actuator Length
.41 in

Details

Actuator Travel
.079 in
Stamped Marking
With
Configuration (Pole-Throw)
Four Pole - Four Throw
Contact Current Rating
0.125
Grade
Instrumentation
Mounting Angle
Vertical
Terminal Configuration
Standard
Actuator Color
Black
Mounting Type
Through Hole
Number of Actuators
Single
Contact Base Material
Copper Alloy
Switch Contact Plating Material
Silver
Termination Type
PC
PCB Mount Retention
With
Actuator Style
Extended, Top
Number of Positions
4
Threaded Case
Without
PCB Mount Retention Type
Guide Post
Actuator Material
Polyester
UL Flammability Rating
UL 94-HB
Product Type
Switch
Switch Type
Slide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.