
MT RECP LP SN
Mfr # 5-102449-6
Zoro # G101052899
product price: $0.54
/ea
Sold in multiples of 500 for $270.00
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
20 AWG
Minimum Wire Size
22 AWG
Contact Material
Copper
Features
With Wire Insulation Support
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-102449-6
Zoro #
G101052899
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
20 AWG
Minimum Wire Size
22 AWG
Max. Insulation Dia.
0.05 in
Contact Plating Thickness
30 µin
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Features
With Wire Insulation Support
Contact Finish
Matte Gold Plated
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.