Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MT SEC LOCK 31W HYB CONN

  • Mfr # 953047-1

  • Zoro # G701052688


product price: $1.95
/ea
Sold in multiples of 55 for $107.25

Key Features

Material
PA GF
Color
Yellow
Accessory Type
TPA (Terminal Position Assurance)
Operating Temperature Range
-40 to 100 °C
Connector System
Wire-to-Board, Wire-to-Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953047-1
Zoro #
G701052688
UPC #
-
Country of Origin
France

Details

Material
PA GF
Color
Yellow
Accessory Type
TPA (Terminal Position Assurance)
Operating Temperature Range
-40 to 100 °C
Connector System
Wire-to-Board, Wire-to-Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.