Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MT2 REC 1.6 Contact SWS Sn 962876-2

MT2 REC 1.6 Contact SWS Sn (Discontinued)

  • Mfr # 962876-2
  • Zoro # G800980431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962876-2
Zoro #
G800980431
UPC #
-
Country of Origin
Spain

Details

Wire Type
Copper
Max. Temp.
120 Degrees C
Wire Range
0.5 to 1 mm²
Standards
IEC 664/664A (DIN VDE 0110)
Connection Type
Crimp
Terminal Type
Receptacle/Socket
Insulation Dia
0.11 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.