This item is Discontinued.

Te Connectivity MT221012 4-1393090-9

MT221012 (Discontinued)

  • Mfr # 4-1393090-9
  • Zoro # G001018001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1393090-9
Zoro #
G001018001
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.402 in
Width Class (Mechanical)
30 to 40 mm
Product Width
1.398 in
Length Class (Mechanical)
35 to 40 mm
Product Height
2.244 in

Details

Mounting Style
Socket
Electrical Connection
Plug-In
Coil Voltage
12 VDC
Contact Material
AgNi90/10
Contact Limiting Short-Time Current
10A
Contact Limiting Continuous Current
10A
Coil Resistance
110 Ω
Contact Current Class
5 to 10 A, 16 A
Insulation Clearance Class
2.5 to 4 mm
Contact Switching Load (Min)
10mA @ 12V
Operating Temperature Range
-45 to 60°C
Insulation Creepage Between Contact & Coil
.157 in
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Current Rating (Max)
10A
Coil Magnetic System
Monostable, DC
Contact Arrangement
2 Form C (CO)
Contact Limiting Breaking Current
10A
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Making Current
20 A
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Contact Number of Poles
2
Insulation Clearance Between Contact & Coil
.11 in
Environmental Ambient Temperature (Max)
60°C
Coil Special Features
UL Coil Insulation Class B
Actuating System
DC
Insulation Initial Dielectric Between Contacts & Coil
2500 Vrms
Insulation Creepage Class
3 to 5.5 mm
Environmental Category of Protection
RTI
Coil Power Rating Class
1000 to 1500 mW
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Contact Voltage Rating
240 VAC
Coil Power Rating DC
1300 mW
Contact Switching Voltage (Max)
400 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.