Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Plug-In Relay, 10 A, Plug-in

  • Mfr # 5-1393090-7

  • Zoro # G801017679


product price: $24.99
/ea
Sold in multiples of 5 for $124.95

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgNi90/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393090-7
Zoro #
G801017679
UPC #
-
Country of Origin
Romania

Dimensions

Length Class (Mechanical)
35 to 40 mm
Product Length
1.402 in
Product Width
1.398 in
Width Class (Mechanical)
30 to 40 mm
Product Height
2.244 in

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgNi90/10
Coil Magnetic System
Monostable, DC
Environmental Ambient Temperature Class
50 to 70°C
Contact Switching Voltage (Max)
400 VAC
Contact Limiting Making Current
20 A
Insulation Clearance Between Contact & Coil
.11 in
Contact Current Rating (Max)
10A
Contact Switching Load (Min)
10mA @ 12V
Environmental Category of Protection
RTI
Contact Limiting Breaking Current
10A
Operating Temperature Range
-45 to 60°C
Coil Special Features
Electrical Indicator, LED, UL Coil Insulation Class B
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Power Rating DC
1200 mW
Insulation Creepage Between Contact & Coil
.157 in
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Environmental Ambient Temperature (Max)
60°C
Contact Current Class
16 A, 5 to 10 A
Insulation Clearance Class
2.5 to 4 mm
Contact Arrangement
2 Form C (CO)
Coil Power Rating Class
1000 to 1500 mW
Contact Number of Poles
2
Contact Limiting Continuous Current
10A
Contact Limiting Short-Time Current
10A
Power Relay Type
Industrial Panel Plug-In
Actuating System
DC
Insulation Creepage Class
3 to 5.5 mm
Insulation Initial Dielectric Between Contacts & Coil
2500 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Coil Resistance
475 Ω
Contact Voltage Rating
240 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.