Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

MT223048 (Discontinued)

  • Mfr # 5-1393090-8
  • Zoro # G701017687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393090-8
Zoro #
G701017687
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
2.244 in
Width Class (Mechanical)
30 to 40 mm
Product Length
1.402 in
Length Class (Mechanical)
35 to 40 mm
Product Width
1.398 in

Details

Mounting Style
Socket
Electrical Connection
Plug-In
Coil Voltage
48 VDC
Contact Material
AgNi90/10
Contact Current Rating (Max)
10A
Contact Limiting Short-Time Current
10A
Environmental Ambient Temperature Class
50 to 70°C
Actuating System
DC
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Creepage Class
3 to 5.5 mm
Insulation Clearance Class
2.5 to 4 mm
Contact Switching Voltage (Max)
400 VAC
Coil Power Rating DC
1200 mW
Contact Arrangement
2 Form C (CO)
Contact Limiting Breaking Current
10A
Contact Limiting Making Current
20 A
Contact Switching Load (Min)
10mA @ 12V
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Coil Power Rating Class
1000 to 1500 mW
Contact Limiting Continuous Current
10A
Insulation Initial Dielectric Between Contacts & Coil
2500 Vrms
Power Relay Type
Industrial Panel Plug-In
Coil Resistance
2000 Ω
Coil Special Features
LED, Electrical Indicator, UL Coil Insulation Class B
Insulation Clearance Between Contact & Coil
.11 in
Contact Current Class
16 A, 5 to 10 A
Environmental Ambient Temperature (Max)
60°C
Contact Voltage Rating
240 VAC
Insulation Creepage Between Contact & Coil
.157 in
Contact Number of Poles
2
Operating Temperature Range
-45 to 60°C
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Environmental Category of Protection
RTI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.