Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 10 A, Plug-in

  • Mfr # 6-1393090-9

  • Zoro # G701017526


product price: $18.35
/ea
Sold in multiples of 5 for $91.75

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393090-9
Zoro #
G701017526
UPC #
-
Country of Origin
Romania

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Width
1.398 in
Product Height
2.244 in
Length Class (Mechanical)
35 to 40 mm
Product Length
1.402 in

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 400V AC
Contact Material
AgNi90/10
Insulation Initial Dielectric Between Contacts & Coil
2500 Vrms
Contact Switching Load (Min)
10mA @ 12V
Insulation Clearance Class
2.5 to 4 mm
Contact Limiting Breaking Current
10A
Contact Current Class
16 A, 5 to 10 A
Contact Current Rating (Max)
10A
Insulation Creepage Between Contact & Coil
.157 in
Contact Switching Voltage (Max)
400 VAC
Coil Power Rating Class
2 to 3 VA
Contact Arrangement
2 Form C (CO)
Coil Magnetic System
Monostable, AC
Coil Resistance
86 Ω
Contact Limiting Making Current
20 A
Coil Special Features
LED, Electrical Indicator, UL Coil Insulation Class B
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Operating Temperature Range
-40 to 50°C
Insulation Creepage Class
3 to 5.5 mm
Contact Limiting Continuous Current
10A
Coil Power Rating AC
1.95 VA, 2.26 VA
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Contact Voltage Rating
240 VAC
Insulation Clearance Between Contact & Coil
.11 in
Actuating System
AC
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature (Max)
50°C
Environmental Category of Protection
RTI
Contact Number of Poles
2
Environmental Ambient Temperature Class
0 to 50°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.