Socket, Power Relay, 10 A, Plug-in

  • Mfr # 7-1393090-5

  • Zoro # G601018272


product price:  $28.99
/ea
Sold in multiples of 3 for $86.97

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
230V AC
Current Rating
10 A
Contact Material
AgNi90/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-1393090-5
Zoro #
G601018272
UPC #
-
Country of Origin
Romania

Dimensions

Product Length
1.402 in
Product Height
2.244 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.398 in

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
230V AC
Current Rating
10 A
Contact Material
AgNi90/10
Insulation Clearance Class
2.5 to 4 mm
Coil Power Rating Class
2 to 3 VA
Coil Resistance
8300 Ω
Contact Switching Voltage (Max)
400 VAC
Insulation Creepage Class
3 to 5.5 mm
Contact Current Rating (Max)
10A
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Contacts & Coil
2500 Vrms
Coil Power Rating AC
2.32 VA, 1.96 VA
Operating Temperature Range
-40 to 50°C
Environmental Ambient Temperature (Max)
50°C
Environmental Ambient Temperature Class
0 to 50°C
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Short-Time Current
10A
Actuating System
AC
Coil Magnetic System
Monostable, AC
Contact Plating Material
Gold
Contact Limiting Breaking Current
10A
Power Relay Type
Industrial Panel Plug-In
Contact Voltage Rating
240 VAC
Contact Number of Poles
2
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Contact Current Class
16 A, 5 to 10 A
Insulation Clearance Between Contact & Coil
.11 in
Contact Arrangement
2 Form C (CO)
Contact Limiting Continuous Current
10A
Contact Switching Load (Min)
10mA @ 12V
Contact Limiting Making Current
20 A
Insulation Creepage Between Contact & Coil
.157 in

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.