Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Plug-In Relay, 10 A, Plug-in

  • Mfr # 7-1393091-0

  • Zoro # G801018188


product price: $16.65
/ea
Sold in multiples of 5 for $83.25

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgNi90/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393091-0
Zoro #
G801018188
UPC #
-
Country of Origin
Austria

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Width
1.398 in
Product Length
1.402 in
Product Height
2.244 in
Length Class (Mechanical)
35 to 40 mm

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgNi90/10
Insulation Creepage Between Contact & Coil
.157 in
Contact Limiting Making Current
20 A
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Insulation Initial Dielectric Between Contacts & Coil
2500 Vrms
Contact Current Class
5 to 10 A, 16 A
Contact Switching Load (Min)
1mA @ .02V
Contact Switching Voltage (Max)
400 VAC
Contact Current Rating (Max)
10A
Actuating System
DC
Contact Voltage Rating
240 VAC
Contact Limiting Continuous Current
10A
Power Relay Type
Industrial Panel Plug-In
Coil Special Features
UL Coil Insulation Class B
Insulation Clearance Between Contact & Coil
.11 in
Environmental Ambient Temperature Class
50 to 70°C
Coil Resistance
475 Ω
Coil Power Rating DC
1200 mW
Insulation Clearance Class
2.5 to 4 mm
Contact Number of Poles
3
Operating Temperature Range
-40 to 60°C
Contact Arrangement
3 Form C (CO)
Coil Power Rating Class
1000 to 1500 mW
Contact Limiting Breaking Current
10A
Environmental Category of Protection
RTI
Insulation Creepage Class
3 to 5.5 mm
Coil Magnetic System
Monostable, DC
Contact Limiting Short-Time Current
10A
Environmental Ambient Temperature (Max)
60°C
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.