Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Plug-In Relay, 10 A, Plug-in

  • Mfr # 7-1393091-7

  • Zoro # G201018467


product price: $19.99
/ea
Sold in multiples of 4 for $79.96

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
220V DC
Current Rating
10 A
Contact Material
AgNi90/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393091-7
Zoro #
G201018467
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
35 to 40 mm
Product Length
1.402 in
Width Class (Mechanical)
30 to 40 mm
Product Height
2.244 in
Product Width
1.398 in

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
220V DC
Current Rating
10 A
Contact Material
AgNi90/10
Contact Switching Voltage (Max)
400 VAC
Insulation Creepage Class
3 to 5.5 mm
Contact Current Rating (Max)
10A
Environmental Ambient Temperature (Max)
60°C
Coil Resistance
40000 Ω
Insulation Creepage Between Contact & Coil
.157 in
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Contact Voltage Rating
240 VAC
Environmental Ambient Temperature Class
50 to 70°C
Contact Limiting Breaking Current
10A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Power Rating Class
1000 to 1500 mW
Contact Current Class
16 A, 5 to 10 A
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Power Relay Type
Industrial Panel Plug-In
Contact Number of Poles
3
Contact Limiting Continuous Current
10A
Contact Arrangement
3 Form C (CO)
Coil Power Rating DC
1200 mW
Contact Limiting Making Current
20 A
Contact Limiting Short-Time Current
10A
Coil Special Features
UL Coil Insulation Class B
Actuating System
DC
Coil Magnetic System
Monostable, DC
Operating Temperature Range
-40 to 60°C
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Contacts & Coil
2500 Vrms
Contact Switching Load (Min)
1mA @ .02V
Insulation Clearance Class
2.5 to 4 mm
Insulation Clearance Between Contact & Coil
.11 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.