Socket, Power Relay, 10 A, Plug-in

  • Mfr # 9-1393091-6

  • Zoro # G501017979


product price:  $14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
12V AC
Current Rating
10 A
Contact Material
AgNi90/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-1393091-6
Zoro #
G501017979
UPC #
-
Country of Origin
Austria

Dimensions

Product Length
1.402 in
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Width
1.398 in
Product Height
2.244 in

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
12V AC
Current Rating
10 A
Contact Material
AgNi90/10
Contact Current Rating (Max)
10A
Contact Switching Load (Min)
1mA @ .02V
Actuating System
AC
Contact Arrangement
3 Form C (CO)
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Environmental Category of Protection
RTI
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Power Rating Class
2 to 3 VA
Contact Number of Poles
3
Coil Power Rating AC
2 VA
Power Relay Type
Industrial Panel Plug-In
Coil Resistance
24 Ω
Contact Current Class
5 to 10 A, 16 A
Contact Voltage Rating
240 VAC
Coil Magnetic System
Monostable, AC
Operating Temperature Range
-40 to 50°C
Contact Limiting Continuous Current
10A
Insulation Clearance Class
2.5 to 4 mm
Contact Limiting Breaking Current
10A
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Insulation Initial Dielectric Between Contacts & Coil
2500 Vrms
Contact Limiting Short-Time Current
10A
Environmental Ambient Temperature Class
0 to 50°C
Environmental Ambient Temperature (Max)
50°C
Insulation Clearance Between Contact & Coil
.11 in
Contact Switching Voltage (Max)
400 VAC
Insulation Creepage Between Contact & Coil
.157 in
Insulation Creepage Class
3 to 5.5 mm
Contact Limiting Making Current
20 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.