Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1393092-8
Zoro #
G201017354
UPC #
-
Country of Origin
Mexico
Dimensions
Length Class (Mechanical)
35 to 40 mm
Product Length
1.402 in
Width Class (Mechanical)
30 to 40 mm
Product Width
1.398 in
Product Height
2.244 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.