Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

MT336115 (Discontinued)

  • Mfr # 2-1393092-5
  • Zoro # G901017609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393092-5
Zoro #
G901017609
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.398 in
Product Length
1.402 in
Product Height
2.244 in

Details

Contact Material
AgNi90/10
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Coil Voltage Rating
115 VAC
Contact Plating Material
Gold
Insulation Clearance Class
2.5 to 4 mm
Insulation Creepage Class
3 to 5.5 mm
Environmental Ambient Temperature (Max)
50°C
Insulation Initial Dielectric Between Contacts & Coil
2500 Vrms
Terminal Type
Plug-In
Contact Voltage Rating
240 VAC
Insulation Creepage Between Contact & Coil
.157 in
Operating Temperature Range
-40 to 50°C
Contact Limiting Short-Time Current
10A
Contact Switching Voltage (Max)
400 VAC
Contact Limiting Making Current
20 A
Contact Limiting Continuous Current
10A
Coil Special Features
UL Coil Insulation Class B
Environmental Ambient Temperature Class
0 to 50°C
Coil Power Rating AC
2 VA
Contact Current Class
5 to 10 A, 16 A
Contact Number of Poles
3
Contact Current Rating (Max)
10A
Contact Arrangement
3 Form C (CO)
Coil Resistance
2000 Ω
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Coil Power Rating Class
2 to 3 VA
Coil Magnetic System
Monostable, AC
Insulation Clearance Between Contact & Coil
.11 in
Contact Switching Load (Min)
1mA @ .02V
Environmental Category of Protection
RTI
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Relay Mounting Type
Socket
Contact Limiting Breaking Current
10A
Actuating System
AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.