Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MT3BU-GEH ASSY6P SW 6-1355683-3

MT3BU-GEH ASSY6P SW (Discontinued)

  • Mfr # 6-1355683-3
  • Zoro # G201068707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1355683-3
Zoro #
G201068707
UPC #
-
Country of Origin
China

Dimensions

Height
1.154 in
Length
42.75 mm
Width
1.016 in

Details

Number of Rows
2
Color
Black
Features
Terminal Position Assurance
Material
Glass-Filled PBT
Number of Contacts
6
Flammability Rating
UL 94 HB
Hole Center to Center
4 mm
Max. Voltage
12V DC
Max. Temp.
85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.