
Connector Contact, 22 AWG, 250 V AC, Crimp Termination Only (Discontinued)
- Mfr # 641643-2
- Zoro # G100927716
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641643-2
Zoro #
G100927716
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
22 AWG
Details
Item
Connector Contact
Terminal Shape
Standard Terminal
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC
Maximum Operating Temperature
221 Degrees F
Connection Material
Phosphor Bronze
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC) LED
Application
Signal, Wire and Cable, Power
Wire Type
Stranded, Discrete Wire
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.