Zoro Homepage
This item is Discontinued.
Te Connectivity MTA106DPC=(MSTA) SW TOG P/C TE 1-1437558-1

MTA106DPC=(MSTA) SW TOG P/C TE (Discontinued)

  • Mfr # 1-1437558-1
  • Zoro # G600928008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437558-1
Zoro #
G600928008
UPC #
-
Country of Origin
United States

Details

Insulation Color
Green
Connection Material
Copper Alloy
Item
Switch
Max. Voltage
125V AC
Connection Type
Vertical, Printed Circuit
Contact Plating Material
Gold Flash over Silver
Mounting Type
Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.