
MTA106EPC=(MSTA) SW TOG P/C TE
Mfr # 1-1437558-3
Zoro # G000927892
product price: $16.49
/eaSold in multiples of 4 for $65.96
Key Features
Insulation Color
Green
Connection Type
Vertical, Printed Circuit
Connection Material
Copper Alloy
Max. Voltage
125V AC
Contact Plating Material
Gold Flash over Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1437558-3
Zoro #
G000927892
UPC #
-
Country of Origin
United States
Details
Insulation Color
Green
Connection Type
Vertical, Printed Circuit
Item
Switch
Connection Material
Copper Alloy
Max. Voltage
125V AC
Contact Plating Material
Gold Flash over Silver
Mounting Type
Panel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.