Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MTA306D=(MSTA) SW TOG 3PDT 3-1437558-5

MTA306D=(MSTA) SW TOG 3PDT (Discontinued)

  • Mfr # 3-1437558-5
  • Zoro # G800928617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437558-5
Zoro #
G800928617
UPC #
-
Country of Origin
China

Details

Insulation Color
Green
Connection Material
Copper Alloy
Connection Type
Wire Lugs, Vertical
Item
Switch
Max. Voltage
125V AC
Contact Plating Material
Gold Flash over Silver
Mounting Type
Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.