Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MTE KEYING PLUG

  • Mfr # 104072-1

  • Zoro # G800979145


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Color
White
Height
.245 in
For Use With
Receptacle Connector
Width
.035 in
Length
.027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104072-1
Zoro #
G800979145
UPC #
-
Country of Origin
Mexico

Dimensions

Height
.245 in
Width
.035 in
Length
.027 in

Details

Color
White
For Use With
Receptacle Connector
Body Material
Polycarbonate
Product Type
Accessory
Accessory Color
White
Keying Plug Type
Receptacle Keying Plug
Body Flammability Rating
UL 94V-0
UL Rating
Recognized
Accessory Type
Keying Plug
Agency/Standard
CSA, UL

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.