Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Contact, 22 AWG, 300 V AC, Crimp Termination Only 104505-4

Connector Contact, 22 AWG, 300 V AC, Crimp Termination Only (Discontinued)

  • Mfr # 104505-4
  • Zoro # G901009376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104505-4
Zoro #
G901009376
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Max. Insulation Dia.
0.054 in
Contact Plating Thickness
15 µin

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
Standards
UL E28476; CSA LR7189
Features
With Wire Insulation Support
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.