
Connector Contact, 22 AWG, 300 V AC, Crimp Termination Only (Discontinued)
- Mfr # 5-104505-5
- Zoro # G001009801
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-104505-5
Zoro #
G001009801
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Max. Insulation Dia.
0.054 in
Contact Plating Thickness
15 µin
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
Standards
CSA LR7189; UL E28476
Connection Material
Phosphor Bronze
Features
With Wire Insulation Support
Contact Finish
Gold Plated
Current Rating
3 A
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.