Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MTG WING 15/30/45A PWR PROD

  • Mfr # 1445960-1

  • Zoro # G901052495


product price: $0.47
/ea
Sold in multiples of 186 for $87.42

Key Features

Color
Red
Includes
Mounting Clamp/Wing
Width
0.328 in
Material
Polycarbonate
Length
16.74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445960-1
Zoro #
G901052495
UPC #
-
Country of Origin
China

Dimensions

Width
0.328 in
Length
16.74 mm
Height
7.95 mm

Details

Item
Twist-On Wire Connector
Color
Red
Includes
Mounting Clamp/Wing
Material
Polycarbonate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.