Zoro Homepage
This item is Discontinued.
Te Connectivity MTG106D=(MSTG) SW TOG MUSTANG 1-1437559-1

MTG106D=(MSTG) SW TOG MUSTANG (Discontinued)

  • Mfr # 1-1437559-1
  • Zoro # G300982843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437559-1
Zoro #
G300982843
UPC #
-
Country of Origin
United States

Dimensions

Toggle Length
.452 in
Bushing Thread Size
15/32-32

Details

Switch Type
Toggle
Color
Green
Termination Type
Wire Lugs, Vertical
Seal Type
Terminal Seal (Insert Molded)
Operating Function
On None On
Insulation Resistance
1000 MΩ
Toggle Style
Baton Short
UL Flammability Rating
UL 94V-0
Contact Base Material
Copper Alloy
Contact Current Rating
6A
Bushing Style
Threaded
Dielectric Strength
1500 VAC
Voltage Rating
125 VAC
Product Type
Switch
UL/CSA Current Rating (250V)
3A
UL/CSA Current Rating (125V)
6A
Switch Contact Plating Material
Gold Flash over Silver
Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Double Throw
Mounting Type
Panel
Process Sealed
No
Contact Resistance
10 mΩ
Toggle Actuation
Vertical
Actuator Finish
Chrome

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.