Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MTG206P=(MSTG)MUSTANG TOGGLE S

  • Mfr # 2-1437559-0

  • Zoro # G600966000


product price: $24.19
/ea
Sold in multiples of 4 for $96.76

Key Features

Color
Green
Switch Type
Toggle
Bushing Thread Size
15/32-32
UL/CSA Current Rating (250V)
3A
Operating Function
On Off On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437559-0
Zoro #
G600966000
UPC #
-
Country of Origin
United States

Dimensions

Bushing Thread Size
15/32-32
Toggle Length
.452 in

Details

Color
Green
Switch Type
Toggle
UL/CSA Current Rating (250V)
3A
Operating Function
On Off On
Actuator Finish
Chrome
Contact Resistance
10 mΩ
Toggle Actuation
Vertical
Contact Current Rating
6A
UL Flammability Rating
UL 94V-0
Voltage Rating
125 VAC
Sealed
Yes
Termination Type
Vertical, Wire Lugs
Dielectric Strength
1500 VAC
Seal Type
Terminal Seal (Insert Molded)
Configuration (Pole-Throw)
Double Pole - Double Throw
Bushing Style
Threaded
Product Type
Switch
Switch Contact Plating Material
Gold Flash over Silver
Toggle Style
Baton Short
Contact Base Material
Copper Alloy
Insulation Resistance
1000 MΩ
Mounting Type
Panel
Process Sealed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.