Zoro Homepage
This item is Discontinued.
Te Connectivity MTG306D=(MSTG) SW TOG MUSTANG 2-1437559-8

MTG306D=(MSTG) SW TOG MUSTANG (Discontinued)

  • Mfr # 2-1437559-8
  • Zoro # G300984137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437559-8
Zoro #
G300984137
UPC #
-
Country of Origin
United States

Dimensions

Bushing Thread Size
15/32-32
Toggle Length
.452 in

Details

Switch Type
Toggle
Color
Green
Actuator Finish
Chrome
Sealed
Yes
Toggle Actuation
Vertical
Bushing Style
Threaded
Switch Contact Plating Material
Gold Flash over Silver
Toggle Style
Baton Short
Insulation Resistance
1000 MΩ
UL/CSA Current Rating (250V)
3A
Contact Resistance
10 mΩ
Mounting Type
Panel
Operating Function
On None On
Configuration (Pole-Throw)
Three Pole - Double Throw
Termination Type
Wire Lugs, Vertical
Product Type
Switch
UL Flammability Rating
UL 94V-0
Contact Base Material
Copper Alloy
Process Sealed
No
Voltage Rating
125 VAC
Contact Current Rating
6A
Dielectric Strength
1500 VAC
Seal Type
Terminal Seal (Insert Molded)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.