Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MTL206N=(MSTL) SW TOG LOCKING 3-1437559-7

MTL206N=(MSTL) SW TOG LOCKING (Discontinued)

  • Mfr # 3-1437559-7
  • Zoro # G700984072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1437559-7
Zoro #
G700984072
UPC #
-
Country of Origin
United States

Dimensions

Toggle Length
.65 in
Bushing Thread Size
14614

Details

Switch Type
Toggle
Color
Green
Configuration (Pole-Throw)
Double Pole - Double Throw
Product Type
Switch
Toggle Style
Locking
Contact Base Material
Copper Alloy
Bushing Style
Threaded
Voltage Rating
28 VDC
Contact Current Rating
6A
Operating Function
On None On
Switch Contact Plating Material
Gold Flash over Silver
Termination Type
Vertical, Wire Lugs
UL/CSA Current Rating (250V)
3A
Contact Resistance
10 mΩ
Insulation Resistance
1000 MΩ
Dielectric Strength
1500 VAC
Seal Type
Terminal Seal (Insert Molded)
Mounting Type
Panel
UL/CSA Current Rating (125V)
3A
UL Flammability Rating
UL 94V-0
Toggle Actuation
Vertical
Process Sealed
No
Sealed
Yes
Actuator Finish
Chrome

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.