Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MTL206P=(MSTL) SW TOG LOCKING 3-1437559-9

MTL206P=(MSTL) SW TOG LOCKING (Discontinued)

  • Mfr # 3-1437559-9
  • Zoro # G000984284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437559-9
Zoro #
G000984284
UPC #
-
Country of Origin
United States

Dimensions

Toggle Length
.65 in
Bushing Thread Size
14614

Details

Switch Type
Toggle
Color
Green
Configuration (Pole-Throw)
Double Pole - Double Throw
Termination Type
Wire Lugs, Vertical
Contact Base Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Toggle Style
Locking
Product Type
Switch
UL/CSA Current Rating (125V)
3A
Process Sealed
No
Sealed
Yes
UL/CSA Current Rating (250V)
3A
Voltage Rating
28 VDC
Operating Function
On Off On
Switch Contact Plating Material
Gold Flash over Silver
Toggle Actuation
Vertical
Contact Current Rating
6A
Mounting Type
Panel
Contact Resistance
10 mΩ
Insulation Resistance
1000 MΩ
Bushing Style
Threaded
Seal Type
Terminal Seal (Insert Molded)
Actuator Finish
Chrome
Dielectric Strength
1500 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.