Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MTL306D=(MSTL) SW TOG LOCKING 4-1437559-2

MTL306D=(MSTL) SW TOG LOCKING (Discontinued)

  • Mfr # 4-1437559-2
  • Zoro # G900984520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437559-2
Zoro #
G900984520
UPC #
-
Country of Origin
United States

Dimensions

Bushing Thread Size
14614
Toggle Length
.65 in

Details

Color
Green
Switch Type
Toggle
Process Sealed
No
Contact Resistance
10 mΩ
Operating Function
On None On
Termination Type
Wire Lugs, Vertical
Voltage Rating
28 VDC
Mounting Type
Panel
UL/CSA Current Rating (250V)
3A
Dielectric Strength
1500 VAC
Switch Contact Plating Material
Gold Flash over Silver
Bushing Style
Threaded
Product Type
Switch
Sealed
Yes
Configuration (Pole-Throw)
Three Pole - Double Throw
UL Flammability Rating
UL 94V-0
Contact Base Material
Copper Alloy
Seal Type
Terminal Seal (Insert Molded)
Actuator Finish
Chrome
Toggle Style
Locking
Toggle Actuation
Vertical
Insulation Resistance
1000 MΩ
Contact Current Rating
6A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.