Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MTM106DPC=SW TOG SHORT LEVER P

  • Mfr # 4-1437559-6

  • Zoro # G200984497


product price: $19.45
/ea
Sold in multiples of 4 for $77.80

Key Features

Color
Green
Switch Type
Toggle
Mounting Type
Panel
Configuration (Pole-Throw)
Single Pole - Double Throw
Toggle Actuation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437559-6
Zoro #
G200984497
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
.27 in
Bushing Thread Size
14614

Details

Color
Green
Switch Type
Toggle
Mounting Type
Panel
Configuration (Pole-Throw)
Single Pole - Double Throw
Toggle Actuation
Vertical
Contact Current Rating
6A
Termination Type
Printed Circuit, Vertical
Switch Contact Plating Material
Gold Flash over Silver
Product Type
Switch
Bushing Style
Threaded
Toggle Style
Baton Short
Dielectric Strength
1500 VAC
Operating Function
On None On
Sealed
Yes
Contact Resistance
10 mΩ
Process Sealed
No
Seal Type
Terminal Seal (Insert Molded)
Voltage Rating
125 VAC
UL Flammability Rating
UL 94V-0
Contact Base Material
Copper Alloy
Actuator Finish
Chrome
Insulation Resistance
1000 MΩ

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.