Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MT/SPT SEC LOCK 31W CONN

  • Mfr # 953048-1

  • Zoro # G501052604


product price: $1.65
/ea
Sold in multiples of 60 for $99.00

Key Features

Color
Orange
Material
PA GF
Connector System
Wire-to-Board, Wire-to-Wire
Operating Temperature Range
-40 to 100 °C
Accessory Type
TPA (Terminal Position Assurance)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953048-1
Zoro #
G501052604
UPC #
-
Country of Origin
France

Details

Color
Orange
Material
PA GF
Connector System
Wire-to-Board, Wire-to-Wire
Operating Temperature Range
-40 to 100 °C
Accessory Type
TPA (Terminal Position Assurance)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.