Zoro Homepage
This item is Discontinued.
Te Connectivity MULTI-BEAM CE 2X2 P + 2X4 S VERTICAL 2214934-3

MULTI-BEAM CE 2X2 P + 2X4 S VERTICAL (Discontinued)

  • Mfr # 2214934-3
  • Zoro # G801068299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2214934-3
Zoro #
G801068299
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Max. Voltage
100V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Current Rating
28.5 A
Hole Center to Center
7.26 mm
Number of Contacts
12
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.