Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MULTI-BEAM HD R/A  PLUG 15S+2P+2LP+2P+15 2204441-1

MULTI-BEAM HD R/A PLUG 15S+2P+2LP+2P+15 (Discontinued)

  • Mfr # 2204441-1
  • Zoro # G701067774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204441-1
Zoro #
G701067774
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.076 µm

Details

Item
Header
Max. Voltage
60V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Current Rating
64 A; 372 A
Terminal Finish
Matte Tin Plated
Number of Rows
5
Contact Type
Pin
Hole Center to Center
2 mm; 5 mm
Terminal Type
Through Hole - Press-Fit
Contact Finish
Noble Metal Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Contacts
36

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.