Zoro Homepage
This item is Discontinued.
Te Connectivity Multi-Beam Hd R/A Plug 15S+6P+2Lp+15S 2204452-1

Multi-Beam Hd R/A Plug 15S+6P+2Lp+15S (Discontinued)

  • Mfr # 2204452-1
  • Zoro # G105932388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204452-1
Zoro #
G105932388
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.076 µm

Details

Item
Header
Max. Voltage
300V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Material
High Temperature Thermoplastic
Color
Black
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Hole Center to Center
5 mm; 2 mm
Terminal Type
Through Hole - Solder
Current Rating
450 A; 64 A
Number of Rows
5
Contact Finish
Noble Metal Plated
Number of Contacts
38
Contact Type
Pin
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.