This item is Discontinued.

Te Connectivity MULTI-BEAM HD R/A PLUG 15S+8P+4P+15S 2204440-2

MULTI-BEAM HD R/A PLUG 15S+8P+4P+15S (Discontinued)

  • Mfr # 2204440-2
  • Zoro # G501067844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204440-2
Zoro #
G501067844
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.076 µm

Details

Item
Header
Max. Voltage
300V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Material
High Temperature Thermoplastic
Color
Black
Contact Type
Pin
Terminal Finish
Matte Tin Plated
Number of Rows
5
Connector Terminates To
Printed Circuit Board
Contact Finish
Noble Metal Plated
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Hole Center to Center
5 mm; 2 mm; 7 mm
Number of Contacts
42

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.