Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MULTI-BEAM HDR/A PLUG 15S+4LP+6P+15S 2204442-2

MULTI-BEAM HDR/A PLUG 15S+4LP+6P+15S (Discontinued)

  • Mfr # 2204442-2
  • Zoro # G600938298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204442-2
Zoro #
G600938298
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.076 µm

Details

Item
Header
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Application
Power, Signal
Current
75 A
Standards
UL 94 V-0
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
2 mm; 5 mm
Material
High Temperature Thermoplastic
Max. Temp.
125°C
Current Rating
75 A
Number of Contacts
40
Contact Type
Pin
Contact Finish
Noble Metal Plated
Number of Rows
5
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.