This item is Discontinued.

Te Connectivity MULTIGIG RT 9MM GUIDE/ESD 270 DEG 1-1469492-7

MULTIGIG RT 9MM GUIDE/ESD 270 DEG (Discontinued)

  • Mfr # 1-1469492-7
  • Zoro # G501017313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1469492-7
Zoro #
G501017313
UPC #
-
Country of Origin
Mexico

Details

For Use With
VITA 46 3U & 6U 9mm Daughtercard
Mounting Angle
Right Angle
Number of Keys
1
Guide Hardware
Yes
Number of Positions
1
Contact Current Rating (Max)
10A
Plating Material
Silver
Connector Mounting Type
Board Mount
Connector & Contact Terminates To
Printed Circuit Board
Key Orientation 1
270°
Housing Material
Zinc Alloy
Connector System
Board-to-Board
Operating Temperature Range
-55 to 105 °C
Product Type
Accessory
Accessory Type
Guide Socket

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.