Zoro Homepage
This item is Discontinued.
Te Connectivity MULTIGIG RT GUIDEPIN  9MM 2.60 1-1469491-2

MULTIGIG RT GUIDEPIN 9MM 2.60 (Discontinued)

  • Mfr # 1-1469491-2
  • Zoro # G401017062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1469491-2
Zoro #
G401017062
UPC #
-
Country of Origin
United States

Dimensions

Length
24 mm

Details

For Use With
9mm Guide Module
Pin Material
Zinc Alloy
Product Type
Accessory
Plating Material
Silver
Guide Hardware
Yes
Accessory Type
Pin, External Thread

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.