Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTIGIG RT GUIDEPIN 9MM 4.20

  • Mfr # 1-1410999-3

  • Zoro # G401016942


product price: $16.49
/ea
Sold in multiples of 700 for $11,543.00

Key Features

For Use With
VITA 46 3U & 6U 9mm Daughtercard Guide Module
Length
.748 in
Plating Material
Silver
Thread Length
.291 in
Keyed
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1410999-3
Zoro #
G401016942
UPC #
-
Country of Origin
United States

Dimensions

Length
.748 in
Thread Length
.291 in

Details

For Use With
VITA 46 3U & 6U 9mm Daughtercard Guide Module
Plating Material
Silver
Keyed
Yes
Product Type
Accessory
Pin Material
Zinc Alloy
Accessory Type
Pin, External Thread
Guide Hardware
Yes
Key Orientation 1
90°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.