MULTIGIG RT KEY/ESD .8 225 DEG

  • Mfr # 1-1410297-6

  • Zoro # G901017401


product price:  $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Width
10.7 mm
Height
18.4 mm
Length
31.88 mm
Mating Alignment
With
Key Orientation
225°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1410297-6
Zoro #
G901017401
UPC #
-
Country of Origin
Mexico

Dimensions

Width
10.7 mm
Height
18.4 mm
Length
31.88 mm
PCB Hole Diameter
3.96 mm
Stack Height
18.4 mm
Contact Length
14.06 mm

Details

Mating Alignment
With
Key Orientation
225°
Circuit Application
Power
PCB Mount Retention Type
Screw Mount
Housing Type
Receptacle
Contact Termination Area Plating Material
Silver
Contact Base Material
Phosphor Bronze
Connector System
Board-to-Board
PCB Mount Orientation
Right Angle
Housing Plating Material
Nickel
Product Type
Guide Assembly
Guide Hardware
With
Contact Current Rating (Max)
20 A, 5A
Stackable
Yes
Connector Mounting Type
Board Mount
Mating Alignment Type
Keyed
Termination Method to Printed Circuit Board
Through Hole - Screw
PCB Contact Termination Area Plating Material Finish
Semi-Bright
Operating Voltage
48 VAC
Connector & Contact Terminates To
Printed Circuit Board
PCB Mount Retention
With
Housing Material
Zinc Alloy
Operating Temperature Range
-55 to 105 °C
Number of Positions
1
Power Contact Voltage Rating
48 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.