Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MULTIGIG RT KEY/ESD .8  90 DEG 1-1410297-3

MULTIGIG RT KEY/ESD .8 90 DEG (Discontinued)

  • Mfr # 1-1410297-3
  • Zoro # G301017339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1410297-3
Zoro #
G301017339
UPC #
-
Country of Origin
Mexico

Dimensions

Height
18.4 mm
Length
31.88 mm
Width
10.7 mm
Contact Length
14.06 mm
Stack Height
18.4 mm
PCB Hole Diameter
3.96 mm

Details

Housing Plating Material
Nickel
PCB Mount Retention Type
Screw Mount
Stackable
Yes
Mating Alignment
With
Termination Method to Printed Circuit Board
Through Hole - Screw
Circuit Application
Power
Contact Termination Area Plating Material
Silver
Number of Positions
1
Operating Temperature Range
-55 to 105 °C
Connector Mounting Type
Board Mount
Connector System
Board-to-Board
Power Contact Voltage Rating
48 VDC
Housing Type
Receptacle
Contact Base Material
Phosphor Bronze
Mating Alignment Type
Keyed
Operating Voltage
48 VAC
PCB Mount Retention
With
Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
5A, 20 A
PCB Contact Termination Area Plating Material Finish
Semi-Bright
Product Type
Guide Assembly
Housing Material
Zinc Alloy
Guide Hardware
With
PCB Mount Orientation
Right Angle
Key Orientation
90°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.