
MULTIGIG RT PWR .8 R/A HDR 4P PBFR (Discontinued)
- Mfr # 1-1410271-8
- Zoro # G400937453
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1410271-8
Zoro #
G400937453
UPC #
-
Country of Origin
China
Dimensions
Width
17.8 mm
Height
18.4 mm
Hole Dia.
0.61 mm
Length
28.73 mm
Contact Plating Thickness
1.27 µm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.