Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTIGIG RT T1 1 DC SE F-CTR

  • Mfr # 1410215-1

  • Zoro # G101067398


product price: $119.99
/ea
Sold in multiples of 102 for $12,238.98
Free Shipping & Returns

Key Features

Connector Type
Plug
For Use With
Printed Circuit Board
Number of Rows
15
Number of Contacts
240
Hole Center to Center
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410215-1
Zoro #
G101067398
UPC #
-
Country of Origin
United States

Details

Connector Type
Plug
For Use With
Printed Circuit Board
Number of Rows
15
Number of Contacts
240
Hole Center to Center
1.8 in
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.